SEAL8 - 8' 60/80/100W Led Vaportite 35K/4K/5K 8300-13700LM

Rab Lighting Inc

  • $331.69 (Each)
  • $331.69 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SEAL8
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
SEAL8
Description
8' 60/80/100W Led Vaportite 35K/4K/5K 8300-13700LM
Washdown 8220-13700 Lumens 100W/ 80W/ 60W Field Adjustable 3000/4000/5000K 120V-277V
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led High Abuse, Wet Location, Clean Room & Medical Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
192552023894 / 00192552023894
Weight per unit
11.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$331.69 (Each)
Resources
Images
 
 
SEAL8 - Large Image
 
SEAL8 - Small Image
Other Links
 
 
SEAL8 - Other
Attachments
 
 
SEAL8 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
100/80/60
Voltage Rating
120/283
Material, Color, and Finish
Finish
Gray
Descriptions
Product Type
Seal 100/80/60W 5/4/3K 120V-277V
extra long description
RAB SEAL8 SEAL 100/80/60W 5/4/3K 12
Description
8' 60/80/100W LED VAPORTITE 35K/4K/5K 8300-13700LM
Long Description
WASHDOWN 8220-13700 LUMENS 100W/ 80W/ 60W FIELD ADJUSTABLE 3000/4000/5000K 120V-277V
Additional Information
average life
100,000
lumens
8220-13700
Manufacturer Information
Brand
RAB Lighting Inc
Manufacturers Part Number
SEAL8
GTIN
00192552023894
UPC
192552023894
Taxonomies, Classifications, and Categories
Category Description
LED HIGH ABUSE, WET LOCATION, CLEAN ROOM & MEDICAL LIGHTING
Type
Washdown
Packaging
Weight per each
11.5
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat