SEAL8100D10 - *Delisted* 8' Vaportite 11698 Lumen 50 K 100W

Rab Lighting Inc

  • $335.00 (Each)
  • $335.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SEAL8100D10
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
SEAL8-100/D10
Description
*Delisted* 8' Vaportite 11698 Lumen 50 K 100W
Washdown 11698 Lumens Seal Linear $ Feet 100W 5000K 120V-277V 0-10V Dimming White
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led High Abuse, Wet Location, Clean Room & Medical Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
019813606262 / 00019813606262
Weight per unit
22.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$335.00 (Each)
Resources
Other Links
 
 
SEAL8100D10 - Other
 
SEAL8100D10 - Other
Attachments
 
 
SEAL8100D10 - Specification Sheet
Images
 
 
SEAL8100D10 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
100
Voltage Rating
120/277
Descriptions
Description
*DELISTED* 8' VAPORTITE 11698 LUMEN 50 K 100W
Product Type
Lin.Wash DN 8FT 100W Cool CL Univ Ind WH
Long Description
Washdown 11698 Lumens Seal Linear $ Feet 100W 5000K 120V-277V 0-10V Dimming White
Special Features
Dimmable
extra long description
RAB SEAL8-100/D10 LIN.WASH DN 8FT 1
Additional Information
lumens
11698
Manufacturer Information
Manufacturers Part Number
SEAL8-100/D10
Brand
RAB Lighting Inc
GTIN
00019813606262
UPC
019813606262
Taxonomies, Classifications, and Categories
Category Description
LED HIGH ABUSE, WET LOCATION, CLEAN ROOM & MEDICAL LIGHTING
Type
ENCLOSED & GASKETED
Packaging
Weight per each
22.4
Carton
1
Uses, Certifications, and Standards
Mounting
CEILING
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat