SK9RYYW - 9W Led RND SRF MNT 27K

Rab Lighting

  • $24.31 (Each)
  • $24.31 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SK9RYYW
Manufacturer
Rab Lighting
Manufacturer's Part Number
SK9RYYW
Description
9W Led RND SRF MNT 27K
00019813241715|0019813|019813241715|01981324171|24171|SK9RYYW|Skeet 9W Round 2700K 120V W/ Mntin|Rab Lighting SK9RYYW|Rab SK9RYYW|Rablighting Sk9ryyw
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
019813241715 / 00019813241715
Weight per unit
1.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.31 (Each)
Resources
Images
 
 
SK9RYYW - Small Image
 
SK9RYYW - Large Image
 
SK9RYYW - Large Image
Attachments
 
 
SK9RYYW - Specification Sheet
 
SK9RYYW - Specification Sheet
 
SK9RYYW - Specification Sheet
Other Links
 
 
SK9RYYW - Other
 
SK9RYYW - Other
 
SK9RYYW - Other
 
SK9RYYW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
9
Descriptions
Product Type
Skeet 9W Round 2700K 120V W/ Mntin
Description
9W LED RND SRF MNT 27K
extra long description
RAB SK9RYYW SKEET 9W ROUND 2700K 12
Long Description
00019813241715|0019813|019813241715|01981324171|24171|SK9RYYW|SKEET 9W ROUND 2700K 120V W/ MNTIN|RAB Lighting SK9RYYW|RAB SK9RYYW|RABLighting SK9RYYW
Additional Information
average life
100000
lumens
701
Fixture Type
LED Skeet
Manufacturer Information
Brand
Rab Lighting
Manufacturers Part Number
SK9RYYW
GTIN
00019813241715
UPC
019813241715
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
LED Ceiling Wall Retrofit
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
1.01
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat