SLIM17FAFC120 - SLIM17FA-FC-120 120W CLR Select 120-277V

Rab Lighting Inc

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SLIM17FAFC120
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
SLIM17FAFC120
Description
SLIM17FA-FC-120 120W CLR Select 120-277V
Wall Packs 14880/17159/15557 Lumens Slim 120W Adjustable 3000/4000/5000K Full Cutoff Bronze
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
192552004404 / 00192552004404
Weight per unit
11.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
SLIM17FAFC120 - Large Image
 
SLIM17FAFC120 - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
Brochures
 
 
SLIM17FAFC120 - Brochure
Attachments
 
 
SLIM17FAFC120 - Specification Sheet
Other Links
 
 
SLIM17FAFC120 - Other
 
SLIM17FAFC120 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
Wall Packs 14880/17159/15557 Lumens Slim 120W Adjustable 3000/4000/5000K Full Cutoff Bronze
Description
SLIM17FA-FC-120 120W CLR SELECT 120-277V
Product Type
Slim Full C/O 120W Adj 3K-4K-5K PC BZ
extra long description
RAB SLIM17FAFC120 SLIM FULL C/O 120
Manufacturer Information
Manufacturers Part Number
SLIM17FAFC120
Brand
RAB Lighting Inc
GTIN
00192552004404
UPC
192552004404
Taxonomies, Classifications, and Categories
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Packaging
Weight per each
11.02
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat