SLIM17FAFC60 - 60W Led Full Cutoff Wall Pack 3K/4K/5K Bronze

Rab Lighting Inc

  • $179.99 (Each)
  • $179.99 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SLIM17FAFC60
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
SLIM17FAFC60
Description
60W Led Full Cutoff Wall Pack 3K/4K/5K Bronze
Wall Packs 7035/8190/7251 Lumens Slim 60W Adjustable 3000/4000/5000K Full Cutoff Bronze
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
192552004381 / 00192552004381
Weight per unit
7.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$179.99 (Each)
Resources
Images
 
 
SLIM17FAFC60 - Small Image
 
Large Image - Large Image
 
SLIM17FAFC60 - Large Image
 
Small Image - Small Image
Attachments
 
 
SLIM17FAFC60 - Specification Sheet
Brochures
 
 
SLIM17FAFC60 - Brochure
Other Links
 
 
SLIM17FAFC60 - Other
 
SLIM17FAFC60 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Slim Full C/O 60W Adj 3K-4K-5K PC BZ
extra long description
RAB SLIM17FAFC60 SLIM FULL C/O 60W
Long Description
Wall Packs 7035/8190/7251 Lumens Slim 60W Adjustable 3000/4000/5000K Full Cutoff Bronze
Description
60W LED FULL CUTOFF WALL PACK 3K/4K/5K BRONZE
Manufacturer Information
Manufacturers Part Number
SLIM17FAFC60
Brand
RAB Lighting Inc
GTIN
00192552004381
UPC
192552004381
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Packaging
Weight per each
7.05
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat