SLIM26 - 26W Wall Pack Led

Rab Lighting Inc

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SLIM26
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
SLIM26
Description
26W Wall Pack Led
Rab SLIM26 Slim 26W 5K PC20V to 277
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Wallpacks Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
019813040509 / 00019813040509
Weight per unit
4.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
SLIM26 - Large Image
 
SLIM26 - Small Image
Other Links
 
 
SLIM26 - Other
 
SLIM26 - Other
Attachments
 
 
SLIM26 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
Wattage
26
Descriptions
Description
26W WALL PACK LED
Product Type
Slim 26W 5K PC20V to 277wall
Long Description
RAB SLIM26 SLIM 26W 5K PC20V TO 277
Special Features
LED
Additional Information
average life
100000
lumens
3536
Manufacturer Information
Manufacturers Part Number
SLIM26
Brand
RAB Lighting Inc
GTIN
00019813040509
UPC
019813040509
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Wallpack
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
4.5
Carton
1
Uses, Certifications, and Standards
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat