SR2 - 2' 10/14/19W Led Strip 3K/4K/5K

Rab Lighting Inc

  • $69.69 (Each)
  • $69.69 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SR2
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
SR2
Description
2' 10/14/19W Led Strip 3K/4K/5K
Led Strip 2FT 19/14/10W 5000/4000/3500K Jbox Adaptor White
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
192552026345 / 00192552026345
Weight per unit
3.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$69.69 (Each)
Resources
Images
 
 
SR2 - Small Image
 
SR2 - Large Image
Attachments
 
 
SR2 - Specification Sheet
Brochures
 
 
SR2 - Brochure
Other Links
 
 
SR2 - Other
 
SR2 - Other
 
SR2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
Wattage
19/14/10
Shape
Linear
Material, Color, and Finish
Color
5000/4000/3000
Dimensions and Weight
Size
2
Descriptions
Long Description
LED STRIP 2FT 19/14/10W 5000/4000/3500K JBOX ADAPTOR WHITE
Special Features
Field Adjustable Power/CCT
Product Type
Strip 2' 19/14/10W 5/4/3K WH
extra long description
RAB SR2 STRIP 2' 19/14/10W 5/4/3K W
Description
2' 10/14/19W LED STRIP 3K/4K/5K
Additional Information
lumens
1606/1590/1552
average life
50000
Manufacturer Information
Brand
RAB Lighting Inc
GTIN
00192552026345
UPC
192552026345
Taxonomies, Classifications, and Categories
Type
RAB Lighting
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Packaging
Weight per each
3.31
Carton
1
Uses, Certifications, and Standards
standard
0-10V Dimming
Application
Indoor
Mounting
Surface Mount (Suspended and Continuous mounting kits sold seperately)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat