STL110LED - 300W 120V Led MTN Sensor

Rab Lighting Inc

  • $117.69 (Each)
  • $117.69 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
STL110LED
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
STL110-LED
Description
300W 120V Led MTN Sensor
Led MTN Sensor, Black, 50 FT Coverage Area, 5 L X 3-1/2 W X 5 H Dimensions, For Use With Raintight Photoelectric Switch, Made In Usa, 1 W Power Rating, Mains Power Source, Led MTN Sensor Sensor Type, 50' X 100° Detection Pattern Special Features, Culus Listed;I.E.C Specs, 5:12 Sec Time Delay, 100 ° Viewing Angle, 120 V Voltage Rating, 1.1 LB Weight
Slang Terms

Suggest a New Term
Categories
Motion Activated & Occupancy S - Motion Activated Lighting Mark as Incorrect
Suggest a New Category
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
46171608 - Motion detectors
UPC/GTIN
019813498935 / 00019813498935
Weight per unit
0.93 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$117.69 (Each)
Resources
Images
 
 
STL110LED - Small Image
 
STL110LED - Large Image
 
STL110LED - Large Image
Other Links
 
 
STL110LED - Other
Attachments
 
 
STL110LED - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Black
Descriptions
Product Type
LED MTN Sensor
Long Description
LED MTN Sensor, Black, 50 ft Coverage Area, 5 L x 3-1/2 W x 5 H Dimensions, For Use With Raintight Photoelectric Switch, Made in USA, 1 W Power Rating, Mains Power Source, LED MTN Sensor Sensor Type, 50' x 100° Detection Pattern Special Features, cULus Listed;I.E.C Specs, 5:12 Sec Time Delay, 100 ° Viewing Angle, 120 V Voltage Rating, 1.1 lb Weight
Features
Temperature compensation Radio frequency immunity 6000 volt surge protection LED detection & "on guard" indicator Color matched vandal resistant lens and grill Protected manual override with auto resetCan be wired in parallel
Short Description
LED MTN Sensor, 120 V, 8 A, 1 CT
Special Features
50' x 100° Detection Pattern
Description
300W 120V LED MTN SENSOR
extra long description
RAB STL110-LED STEALTH 110 SENR 120
Additional Information
Sensor Type
LED MTN Sensor
for use with
Raintight Photoelectric Switch
Power Source
Mains
Power Rating
1 W
Coverage Area
50 ft
Viewing Angle
100 °
Time Delay
5:12 Sec
dimensions
5 L x 3-1/2 W x 5 H
package quantity
1 ct
Standards Met
I.E.C Specs;cULus Listed
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
STL110-LED
Brand
RAB Lighting Inc
GTIN
00019813498935
UPC
019813498935
Taxonomies, Classifications, and Categories
Category Description
Commercial dimmers, motion sensors, & photo cells
Packaging
Weight
1.1 lb
Weight per each
0.93
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat