STRING34100 - 100' 130W Led Stringer Light 5K 16000LM 80CRI 120V

Rab Lighting Inc

  • $164.00 (Each)
  • $164.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
STRING34100
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
STRING34-100
Description
100' 130W Led Stringer Light 5K 16000LM 80CRI 120V
Hid Eco Stringer Light 100FT CRI80 5000K Usplug 16000LM
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led General Purpose Lighting
UNSPSC
N/A
UPC/GTIN
192552012959 / 00192552012959
Weight per unit
7.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$164.00 (Each)
Resources
Brochures
 
 
STRING34100 - Brochure
Other Links
 
 
STRING34100 - Other
 
STRING34100 - Other
Images
 
 
STRING34100 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
100' 130W LED STRINGER LIGHT 5K 16000LM 80CRI 120V
Long Description
HID ECO STRINGER LIGHT 100FT CRI80 5000K USPLUG 16000LM
Product Type
Hid Eco String 100' 5K Usplug 16000LM
extra long description
RAB STRING34-100 HID ECO STRING 100
Manufacturer Information
Manufacturers Part Number
STRING34-100
Brand
RAB Lighting Inc
GTIN
00192552012959
UPC
192552012959
Taxonomies, Classifications, and Categories
Category Description
LED GENERAL PURPOSE LIGHTING
Packaging
Weight per each
7.4
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat