STRING3450 - 50' 65W Led Stringer Light 5K 8000LM 80CRI 120V

Rab Lighting Inc

  • $84.00 (Each)
  • $84.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
STRING3450
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
STRING34-50
Description
50' 65W Led Stringer Light 5K 8000LM 80CRI 120V
Hid Eco Stringer Light 50FT CRI80 5000K Usplug 8000LM
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led General Purpose Lighting
UNSPSC
N/A
UPC/GTIN
192552012942 / 00192552012942
Weight per unit
3.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$84.00 (Each)
Resources
Other Links
 
 
STRING3450 - Other
 
STRING3450 - Other
 
STRING3450 - Other
Attachments
 
 
STRING3450 - Specification Sheet
Brochures
 
 
STRING3450 - Brochure
Images
 
 
STRING3450 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
50' 65W LED STRINGER LIGHT 5K 8000LM 80CRI 120V
Long Description
HID ECO STRINGER LIGHT 50FT CRI80 5000K USPLUG 8000LM
Product Type
Hid Eco String 50' 5K Usplug 8000LM
extra long description
RAB STRING34-50 HID ECO STRING 50'
Manufacturer Information
Manufacturers Part Number
STRING34-50
Brand
RAB Lighting Inc
GTIN
00192552012942
UPC
192552012942
Taxonomies, Classifications, and Categories
Category Description
LED GENERAL PURPOSE LIGHTING
Packaging
Weight per each
3.7
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat