STRP220850U - 2' 20W Led Strip DBL Tube 50K 2538LM 120-277V

Rab Lighting Inc

  • $71.08 (Each)
  • $71.08 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
STRP220850U
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
STRP220-850U
Description
2' 20W Led Strip DBL Tube 50K 2538LM 120-277V
Strips & Wraps 2538 Lumens STRP220 2 Feet 20W 80CRI 5000K 120V-277V
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Surface Architectural & SP Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
019813949970 / 00019813949970
Weight per unit
3.4392 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$71.08 (Each)
Resources
Attachments
 
 
STRP220850U - Specification Sheet
Other Links
 
 
STRP220850U - Other
 
STRP220850U - Other
Images
 
 
STRP220850U - Large Image
 
STRP220850U - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
Wattage
20
Descriptions
Product Type
STRP2FT 20W-DT 80CRI 5000K Led
Description
2' 20W LED STRIP DBL TUBE 50K 2538LM 120-277V
extra long description
RAB STRP220-850U STRP2FT 20W-DT 80C
Long Description
Strips & Wraps 2538 Lumens Strp220 2 Feet 20W 80CRI 5000K 120V-277V
Manufacturer Information
Manufacturers Part Number
STRP220-850U
Brand
RAB Lighting Inc
GTIN
00019813949970
UPC
019813949970
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
BAY LightING
Packaging
Weight per each
3.4392
Carton
1
Uses, Certifications, and Standards
Mounting
CEILING
Application
Indoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat