STRP440850U - 4' 40W Led Strip DBL Tube 50K 5579LM 120-277V

Rab Lighting Inc

  • $108.74 (Each)
  • $108.74 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
STRP440850U
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
STRP440-850U
Description
4' 40W Led Strip DBL Tube 50K 5579LM 120-277V
Strips & Wraps 5579 Lumens STRP440 4 Feet 40W 80CRI 5000K 120V-277V
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Surface Architectural & SP Mark as Incorrect
Suggest a New Category
Classification
Led General Purpose Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
019813950020 / 00019813950020
Weight per unit
6.5257 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$108.74 (Each)
Resources
Attachments
 
 
STRP440850U - Specification Sheet
Other Links
 
 
STRP440850U - Other
 
STRP440850U - Other
Images
 
 
STRP440850U - Large Image
 
STRP440850U - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
Wattage
40
Descriptions
Description
4' 40W LED STRIP DBL TUBE 50K 5579LM 120-277V
Product Type
STRP4FT 40W-DT 80CRI 5000K Led
extra long description
RAB STRP440-850U STRP4FT 40W-DT 80C
Long Description
Strips & Wraps 5579 Lumens Strp440 4 Feet 40W 80CRI 5000K 120V-277V
Manufacturer Information
Manufacturers Part Number
STRP440-850U
Brand
RAB Lighting Inc
GTIN
00019813950020
UPC
019813950020
Taxonomies, Classifications, and Categories
Category Description
LED GENERAL PURPOSE LIGHTING
Type
BAY LightING
Packaging
Weight per each
6.5257
Carton
1
Uses, Certifications, and Standards
Application
Indoor
Mounting
CEILING
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat