T34FA2X4 - 2X4 Led Flat Panel 35K/4K/5K 3833-6027LM Backlit

Rab Lighting Inc

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
T34FA2X4
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
T34FA-2X4
Description
2X4 Led Flat Panel 35K/4K/5K 3833-6027LM Backlit
Panel 2X4 Field Adjustable 30-40-50W 3500/4000/5000K
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
192552015769 / 00192552015769
Weight per unit
9.64 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
T34FA2X4 - Small Image
 
T34FA2X4 - Large Image
Attachments
 
 
T34FA2X4 - Specification Sheet
Other Links
 
 
T34FA2X4 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-277
Wattage
30/40/50
Descriptions
Description
2X4 LED FLAT PANEL 35K/4K/5K 3833-6027LM BACKLIT
Product Type
Panel 2X4 Fa 30-40-50W 35/4/5K
extra long description
RAB T34FA-2X4 PANEL 2X4 FA 30-40-50
Long Description
PANEL 2X4 FIELD ADJUSTABLE 30-40-50W 3500/4000/5000K
Special Features
Field Adjustable Power/CCT
Manufacturer Information
Brand
RAB Lighting Inc
Manufacturers Part Number
T34FA-2X4
GTIN
00192552015769
UPC
192552015769
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Panel
Packaging
Weight per each
9.64
Carton
1
Uses, Certifications, and Standards
standard
0-10V Dimming
Application
Indoor
Mounting
Recessed into T-grid ceiling. Surface and recessed mounting kits available for drywall ceilings.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat