T81548G8CCTHYB - 15W Led T8 48" 3K/35K/4K/5K65K Combo Tube Glass

Rab Lighting Inc

  • $15.08 (Each)
  • $15.08 (Each)

  • $377.00 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
T81548G8CCTHYB
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
T8-15-48G-8CCT-HYB
Description
15W Led T8 48" 3K/35K/4K/5K65K Combo Tube Glass
T8 15W 2100 Lumens 4FT Glass Type A+B S/D 5CCT 120-277V
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
192552024594 / 00192552024594
Weight per unit
0.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.08 (Each)
Standard Packaging
$377.00 (Per 25)
Resources
Images
 
 
T81548G8CCTHYB - Small Image
 
T81548G8CCTHYB - Large Image
Attachments
 
 
T81548G8CCTHYB - Specification Sheet
Brochures
 
 
T81548G8CCTHYB - Brochure
Other Links
 
 
T81548G8CCTHYB - Other
 
T81548G8CCTHYB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
15W LED T8 48" 3K/35K/4K/5K65K COMBO TUBE GLASS
Product Type
T8 15W 2100 LM 4FT GL Type A+B S/D 5CCT
extra long description
RAB T8-15-48G-8CCT-HYB T8 15W 2100
Long Description
T8 15W 2100 LUMENS 4FT GLASS TYPE A+B S/D 5CCT 120-277V
Manufacturer Information
Manufacturers Part Number
T8-15-48G-8CCT-HYB
Brand
RAB Lighting Inc
GTIN
00192552024594
UPC
192552024594
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
0.44
Carton
1
Package
25
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat