U618840SEBYP - 18W Led T8 U-Bend 40K Single End Line Voltage

Rab Lighting

  • $24.76 (Each)
  • $24.76 (Each)

  • $297.12 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
U618840SEBYP
Manufacturer
Rab Lighting
Manufacturer's Part Number
U6-18-840-SE-BYP
Description
18W Led T8 U-Bend 40K Single End Line Voltage
Linear Tubes 2200 Lumens U6 18W 80CRI 4000K Single Ended Ballast Bypass
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Shape & Circular Lamps Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
019813751252 / 00019813751252
Weight per unit
0.97 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.76 (Each)
Standard Packaging
$297.12 (Per 12)
Resources
Images
 
 
U618840SEBYP - Large Image
 
Large Image - Large Image
 
Small Image - Small Image
Attachments
 
 
U618840SEBYP - Specification Sheet
Other Links
 
 
U618840SEBYP - Other
 
U618840SEBYP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
RAB U6-18-840-SE-BYP LED U Bent 18W
Product Type
Led U Bent 18W 4K 2200LM 12PK
Description
18W LED T8 U-BEND 40K SINGLE END LINE VOLTAGE
Long Description
Linear Tubes 2200 Lumens U6 18W 80CRI 4000K Single Ended Ballast Bypass
Manufacturer Information
Brand
Rab Lighting
Manufacturers Part Number
U6-18-840-SE-BYP
GTIN
00019813751252
UPC
019813751252
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
0.97
Carton
1
Package
12
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat