VAN1LED12W - Low-Profile Vandalproof Fixture

Rab Lighting Inc

  • $83.85 (Each)
  • $83.85 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VAN1LED12W
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
VAN1LED12W
Description
Low-Profile Vandalproof Fixture
Canopy Lights 1570 Lumens Vanled Vandalproof 12W 5K Led Ceiling Mount 6 Inches X 8 Inches
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
39111538 - Garage or canopy lighting fixture
UPC/GTIN
019813472614 / 00019813472614
Weight per unit
1.59 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$83.85 (Each)
Resources
Images
 
 
VAN1LED12W - Small Image
 
VAN1LED12W - Large Image
Other Links
 
 
VAN1LED12W - Other
 
VAN1LED12W - Other
Attachments
 
 
VAN1LED12W - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
12
Voltage Rating
120/277
Descriptions
Product Type
Vanled Valproof 12W 5K Ceil MNT 6"X8"
Description
LOW-PROFILE VANDALPROOF FIXTURE
extra long description
RAB VAN1LED12W VANLED VALPROOF 12W
Long Description
Canopy Lights 1570 Lumens Vanled Vandalproof 12W 5K Led Ceiling Mount 6 Inches X 8 Inches
Special Features
VANDALPROOF
Additional Information
lumens
1570
Manufacturer Information
Manufacturers Part Number
VAN1LED12W
Brand
RAB Lighting Inc
GTIN
00019813472614
UPC
019813472614
Taxonomies, Classifications, and Categories
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Type
Canopy
Packaging
Weight per each
1.59
Carton
1
Uses, Certifications, and Standards
Mounting
CEILING
Application
GARAGE & CANOPY
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat