VANLED20 - 20W Led VNDL Res Cnpy 50K BRZ

Rab Lighting Inc

  • $355.75 (Each)
  • $355.75 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VANLED20
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
VANLED20
Description
20W Led VNDL Res Cnpy 50K BRZ
Canopy Lights 3249 Lumens Vanled 20W Drop Clear Lens Bronze
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
39111538 - Garage or canopy lighting fixture
UPC/GTIN
019813243603 / 00019813243603
Weight per unit
10.76 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$355.75 (Each)
Resources
Images
 
 
VANLED20 - Small Image
 
VANLED20 - Large Image
Attachments
 
 
VANLED20 - Specification Sheet
Other Links
 
 
VANLED20 - Other
 
VANLED20 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
Wattage
20
Descriptions
Description
20W LED VNDL RES CNPY 50K BRZ
Product Type
VNDLPRF Canopy 20W Cool 120-277
extra long description
RAB VANLED20 VNDLPRF CANOPY 20W COO
Long Description
Canopy Lights 3249 Lumens Vanled 20W Drop Clear Lens Bronze
Manufacturer Information
Manufacturers Part Number
VANLED20
Brand
RAB Lighting Inc
GTIN
00019813243603
UPC
019813243603
Taxonomies, Classifications, and Categories
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Type
Canopy
Packaging
Weight per each
10.76
Carton
1
Uses, Certifications, and Standards
Mounting
CEILING
Application
Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat