VANLED20NFW - Led LT FX

Rab Lighting Inc

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VANLED20NFW
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
VANLED20NFW
Description
Led LT FX
Canopy Lights 3300 Lumens Vanled 20W Flat Clear Lens White
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
39111538 - Garage or canopy lighting fixture
UPC/GTIN
019813266336 / 00019813266336
Weight per unit
10.76 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
VANLED20NFW - Other
 
VANLED20NFW - Other
Images
 
 
VANLED20NFW - Small Image
 
VANLED20NFW - Large Image
 
Large Image - Large Image
 
Small Image - Small Image
Attachments
 
 
VANLED20NFW - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
Wattage
20
Descriptions
Description
LED LT FX
Product Type
VNDLPRF Canopy 20W Neut. 120-2 F WH
extra long description
RAB VANLED20NFW VNDLPRF CANOPY 20W
Long Description
Canopy Lights 3300 Lumens Vanled 20W Flat Clear Lens White
Manufacturer Information
Brand
RAB Lighting Inc
Manufacturers Part Number
VANLED20NFW
GTIN
00019813266336
UPC
019813266336
Taxonomies, Classifications, and Categories
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Type
Canopy
Packaging
Weight per each
10.76
Carton
1
Uses, Certifications, and Standards
Mounting
CEILING
Application
Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat