VANLED52 - 52W Led VNDL Res Cnpy 50K BRZ

Rab Lighting Inc

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VANLED52
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
VANLED52
Description
52W Led VNDL Res Cnpy 50K BRZ
Canopy Lights 7822 Lumens Vanled 52W Drop Clear Lens Bronze
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
39111538 - Garage or canopy lighting fixture
UPC/GTIN
019813243627 / 00019813243627
Weight per unit
5.69 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
VANLED52 - Small Image
 
VANLED52 - Large Image
Attachments
 
 
VANLED52 - Specification Sheet
Other Links
 
 
VANLED52 - Other
 
VANLED52 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
Wattage
52
Descriptions
Product Type
VNDLPRF Canopy 52W Cool 120-277
extra long description
RAB VANLED52 VNDLPRF CANOPY 52W COO
Description
52W LED VNDL RES CNPY 50K BRZ
Long Description
Canopy Lights 7822 Lumens Vanled 52W Drop Clear Lens Bronze
Manufacturer Information
Manufacturers Part Number
VANLED52
Brand
RAB Lighting Inc
GTIN
00019813243627
UPC
019813243627
Taxonomies, Classifications, and Categories
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Type
Canopy
Packaging
Weight per each
5.69
Carton
1
Uses, Certifications, and Standards
Mounting
CEILING
Application
Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat