VXCA - 1/2IN RND Box Wo/Cover

Rab Lighting Inc

  • $14.00 (Each)
  • $14.00 (Each)
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
VXCA
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
VXCA
Description
1/2IN RND Box Wo/Cover
Weatherproof Round Box, Bronze, Round, Knockout Cable Entry, 1/2 In Knockout Size, Wall or Ceiling Mount, 5-1/2 Length, 1-5/8 In Height, 4-1/8 In Diameter, 0.68 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
019813904559 / 00019813904559
Weight per unit
0.49 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.00 (Each)
Resources
Images
 
 
VXCA - Large Image
 
VXCA - Small Image
Attachments
 
 
VXCA - Specification Sheet
Other Links
 
 
VXCA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Round
Material, Color, and Finish
Finish
Bronze
Dimensions and Weight
Length
5-1/2;14 cm
Height
1-5/8 in;4.1 cm
Diameter
4-1/8 in;10.5 cm
Descriptions
Description
1/2IN RND BOX WO/COVER
Product Type
Weatherproof Round Box
Long Description
Weatherproof Round Box, Bronze, Round, Knockout Cable Entry, 1/2 in Knockout Size, Wall or Ceiling Mount, 5-1/2 Length, 1-5/8 in Height, 4-1/8 in Diameter, 0.68 lb/EA
Short Description
Weatherproof Round Box
Special Features
Die Cast Aluminum Wiring Box with Weatherproof Gasket;Ground Screw;Two Sturdy Lugs
extra long description
RAB VXCA WEATHERPROOF ROUND BOX 1/2
Additional Information
Cable Entry Type
Knockout
for use with
Wet Location
Knockout Size
1/2 in
Mounting Type
Wall Mount;Ceiling Mount
Standards Met
UL Listed;BAA Compliant
package quantity
1 ct
Manufacturer Information
Manufacturers Part Number
VXCA
Brand
RAB Lighting Inc
sub brand
Rab Lighting
GTIN
00019813904559
UPC
019813904559
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
VAPORPROOF
Packaging
Weight
0.68 lb/EA
Weight per each
0.49
Carton
1
Uses, Certifications, and Standards
Application
Wet Location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat