VXLED26DG - 26W Led VPRPRF 49K CLNG MNT FRST Globe

Rab Lighting Inc

  • $330.77 (Each)
  • $330.77 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VXLED26DG
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
VXLED26DG
Description
26W Led VPRPRF 49K CLNG MNT FRST Globe
Vaporproof 2004 Lumens Led 26W Cool Globefrosted Globe Diecast Guard Ceil
Slang Terms

Suggest a New Term
Categories
Led Hazardous Location & Vapor - Led Vapor Tight Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Hazardous Location & Vapor Tight Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
019813032924 / 00019813032924
Weight per unit
5.78 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$330.77 (Each)
Resources
Images
 
 
VXLED26DG - Small Image
 
VXLED26DG - Large Image
Other Links
 
 
VXLED26DG - Other
 
VXLED26DG - Other
Attachments
 
 
VXLED26DG - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
Wattage
26
Descriptions
Product Type
Vaporproof 26W Cool GL FR Globe
Description
26W LED VPRPRF 49K CLNG MNT FRST GLOBE
extra long description
RAB VXLED26DG VAPORPROOF 26W COOL G
Long Description
Vaporproof 2004 Lumens Led 26W Cool Globefrosted Globe Diecast Guard Ceil
Manufacturer Information
Manufacturers Part Number
VXLED26DG
Brand
RAB Lighting Inc
GTIN
00019813032924
UPC
019813032924
Taxonomies, Classifications, and Categories
Category Description
LED HAZARDOUS LOCATION & VAPOR TIGHT LIGHTING
Type
INDUSTRIAL
Packaging
Weight per each
5.78
Carton
1
Uses, Certifications, and Standards
Mounting
CEILING
Application
Indoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat