W3430L - *Delisted* 30W Led Wall Pack 5K 3105LM - Small

Rab Lighting Inc

  • $117.82 (Each)
  • $117.82 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
W3430L
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
W34-30L
Description
*Delisted* 30W Led Wall Pack 5K 3105LM - Small
Rab W34-30L WP 30W 3100LM Led Univ
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Wallpacks Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
019813833118 / 00019813833118
Weight per unit
7.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$117.82 (Each)
Resources
Images
 
 
W3430L - Large Image
 
W3430L - Small Image
Attachments
 
 
W3430L - Specification Sheet
Other Links
 
 
W3430L - Other
 
W3430L - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
30
Voltage Rating
120/277
Descriptions
Product Type
WP 30W 3100LM Led Univ 5K 80 Cri BZ
Description
*DELISTED* 30W LED WALL PACK 5K 3105LM - SMALL
Long Description
RAB W34-30L WP 30W 3100LM LED UNIV
Additional Information
lumens
3105
average life
50000
Manufacturer Information
Manufacturers Part Number
W34-30L
Brand
RAB Lighting Inc
GTIN
00019813833118
UPC
019813833118
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Wallpack
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
7.19
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat