W3435L - *Delisted* 33W Led Wall Pack 5K 3601LM - Small

Rab Lighting Inc

  • $126.48 (Each)
  • $126.48 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
W3435L
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
W34-35L
Description
*Delisted* 33W Led Wall Pack 5K 3601LM - Small
Rab W34-35L WP 33W 3600LM Led Univ
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Wallpacks Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
019813833149 / 00019813833149
Weight per unit
7.3634 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$126.48 (Each)
Resources
Images
 
 
W3435L - Large Image
 
W3435L - Small Image
Other Links
 
 
W3435L - Other
 
W3435L - Other
Attachments
 
 
W3435L - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
Wattage
33
Material, Color, and Finish
color temperature
5000K Cool
Descriptions
Product Type
WP 33W 3600LM Led Univ 5K 80 Cri BZ
Description
*DELISTED* 33W LED WALL PACK 5K 3601LM - SMALL
Long Description
RAB W34-35L WP 33W 3600LM LED UNIV
Additional Information
lumens
3601
average life
50000
Manufacturer Information
Manufacturers Part Number
W34-35L
Brand
RAB Lighting Inc
GTIN
00019813833149
UPC
019813833149
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Wallpack
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
7.3634
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat