W3455L - *Delisted* 51W Led Wall Pack 5K 5375LM - Medium

Rab Lighting Inc

  • $135.15 (Each)
  • $135.15 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
W3455L
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
W34-55L
Description
*Delisted* 51W Led Wall Pack 5K 5375LM - Medium
Wall Packs 6528 Lumens W34 51W 80CRI 5000K 120V-277V 0-10V Dimming
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Wallpacks Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
019813833170 / 00019813833170
Weight per unit
10.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$135.15 (Each)
Resources
Images
 
 
W3455L - Small Image
 
W3455L - Large Image
Attachments
 
 
W3455L - Specification Sheet
Other Links
 
 
W3455L - Other
 
W3455L - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
Wattage
50
Descriptions
Product Type
WP 50W 5400LM Led Univ 5K 80 Cri BZ
extra long description
RAB W34-55L WP 50W 5400LM LED UNIV
Long Description
Wall Packs 6528 Lumens W34 51W 80CRI 5000K 120V-277V 0-10V Dimming
Description
*DELISTED* 51W LED WALL PACK 5K 5375LM - MEDIUM
Additional Information
average life
50000
lumens
5375
Manufacturer Information
Manufacturers Part Number
W34-55L
Brand
RAB Lighting Inc
GTIN
00019813833170
UPC
019813833170
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Wallpack
Packaging
Weight per each
10.36
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat