W3470L - *Delisted* 69W Led Wall Pack 5K 7188LM - Medium

Rab Lighting Inc

  • $171.51 (Each)
  • $171.51 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
W3470L
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
W34-70L
Description
*Delisted* 69W Led Wall Pack 5K 7188LM - Medium
Rab W34-70L WP 69W 7200LM Led Univ
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Wallpacks Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
019813833200 / 00019813833200
Weight per unit
10.3176 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$171.51 (Each)
Resources
Images
 
 
W3470L - Large Image
 
W3470L - Small Image
Attachments
 
 
W3470L - Specification Sheet
Other Links
 
 
W3470L - Other
 
W3470L - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
Wattage
69
Descriptions
Product Type
WP 69W 7200LM Led Univ 5K 80 Cri BZ
Long Description
RAB W34-70L WP 69W 7200LM LED UNIV
Description
*DELISTED* 69W LED WALL PACK 5K 7188LM - MEDIUM
Additional Information
lumens
7188
average life
50000
Manufacturer Information
Manufacturers Part Number
W34-70L
Brand
RAB Lighting Inc
GTIN
00019813833200
UPC
019813833200
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Wallpack
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
10.3176
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat