WP1SN100 - 100W HPS Wallpack Bronze

Rab Lighting

  • $177.27 (Each)
  • $177.27 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WP1SN100
Manufacturer
Rab Lighting
Manufacturer's Part Number
WP1SN100
Description
100W HPS Wallpack Bronze
Wallpack 100W HPS 120V NPF Polycarb Lens and Lamp Bronze
Slang Terms

Suggest a New Term
Categories
Hid Floodlights, Wallpacks, Bo - Hid Wallpacks Mark as Incorrect
Suggest a New Category
Classification
Outdoor Hid Lighting
UNSPSC
39111503 - Wall fixture
UPC/GTIN
019813181103 / 00019813181103
Weight per unit
7.43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$177.27 (Each)
Resources
Images
 
 
WP1SN100 - Large Image
 
WP1SN100 - Small Image
Attachments
 
 
WP1SN100 - Specification Sheet
Other Links
 
 
WP1SN100 - Other
 
WP1SN100 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
100 W
Lamp Type
ED17
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Ballast Type
R-NPF 120V
Material, Color, and Finish
Finish
WHITE GLOSS
Descriptions
Description
100W HPS WALLPACK BRONZE
Product Type
Wallpk 100W HPS 120V NPF Poly Lens
extra long description
RAB WP1SN100 WALLPK 100W HPS 120V N
Long Description
WALLPACK 100W HPS 120V NPF POLYCARB LENS AND LAMP BRONZE
Special Features
Zinc Plated Cold Rolled Steel
Manufacturer Information
Manufacturers Part Number
WP1SN100
Brand
Rab Lighting
GTIN
00019813181103
UPC
019813181103
Taxonomies, Classifications, and Categories
Category Description
Outdoor HID Lighting
Type
WALLPACKS
Packaging
Weight per each
7.43
Carton
1
Uses, Certifications, and Standards
Mounting
10 in.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat