WP2XFU60 - 35/45/65W Led WLPK 3K/4K/5K W/PC- Med

Rab Lighting Inc

  • $144.74 (Each)
  • $144.74 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WP2XFU60
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
WP2XFU60
Description
35/45/65W Led WLPK 3K/4K/5K W/PC- Med
Wall Packs 4908-8583 Lumens WP2 Field Adjustable 35/45/60W Field Adjustable 3000/4000/5000K 120V-277V Bronze
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
192552004640 / 00192552004640
Weight per unit
7.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$144.74 (Each)
Resources
Images
 
 
WP2XFU60 - Small Image
 
Large Image - Large Image
 
WP2XFU60 - Large Image
 
Small Image - Small Image
Attachments
 
 
WP2XFU60 - Specification Sheet
Brochures
 
 
WP2XFU60 - Brochure
Other Links
 
 
WP2XFU60 - Other
 
WP2XFU60 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
Wattage
35/45/60
Material, Color, and Finish
Color
3K/4K/5K
fixture material
die-cast aluminum
Descriptions
extra long description
RAB WP2XFU60 WALLPK WP2 ADJ 60W-45W
Product Type
Wallpk WP2 Adj 60W-45W-35W
Description
35/45/65W LED WLPK 3K/4K/5K W/PC- MED
Long Description
Wall Packs 4908-8583 Lumens Wp2 Field Adjustable 35/45/60W Field Adjustable 3000/4000/5000K 120V-277V Bronze
Additional Information
average life
100000
lumens
4908-8583
Manufacturer Information
Manufacturers Part Number
WP2XFU60
Brand
RAB Lighting Inc
GTIN
00192552004640
UPC
192552004640
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
WALLPACKS FA 3WAY
Packaging
Weight per each
7.9
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat