WP3LED55 - *Delisted* 55W Led Wallpk 50K BRZ

Rab Lighting

  • $339.02 (Each)
  • $339.02 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WP3LED55
Manufacturer
Rab Lighting
Manufacturer's Part Number
WP3LED55
Description
*Delisted* 55W Led Wallpk 50K BRZ
Led Wallpack, Die-Cast Aluminum;Borosilicate Glass (Lens) Material, Bronze, 17 In Length, 10 In Width, 9 In Height, 100000 H Average Life, 5 Yr Warranty, 16.8 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
019813306742 / 00019813306742
Weight per unit
16.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$339.02 (Each)
Resources
Other Links
 
 
WP3LED55 - Other
 
WP3LED55 - Other
 
WP3LED55 - Other
 
WP3LED55 - Other
Brochures
 
 
WP3LED55 - Brochure
Images
 
 
WP3LED55 - Small Image
 
WP3LED55 - Large Image
 
WP3LED55 - Large Image
 
WP3LED55 - Large Image
Attachments
 
 
WP3LED55 - Specification Sheet
 
WP3LED55 - Specification Sheet
 
WP3LED55 - Specification Sheet
Specifications Sheets
 
 
WP3LED55 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Aluminum;Borosilicate Glass (Lens)
Voltage Rating
120 V ac;208 V ac;240 V ac;277 V ac
Current Rating
0.46 A @ 120 V;0.29 A @ 208 V;0.25 A @ 240 V;0.22 A @ 277 V
Wattage
55
Material, Color, and Finish
Color Rendering Index
81
color temperature
5000 k
Color
Bronze
Finish
Bronze
Dimensions and Weight
Length
17 in;432 mm
Width
10 in;254 mm
Height
9 in;229 mm
Descriptions
Product Type
Led Wallpack
Long Description
LED Wallpack, Die-Cast Aluminum;Borosilicate Glass (Lens) Material, Bronze, 17 in Length, 10 in Width, 9 in Height, 100000 h Average Life, 5 yr Warranty, 16.8 lb
Features
Available in 55W, 65W, 82W, and 110W models with up to 15,531 lumens and 144 LPW. Covered by RAB's 5-year, no-compromise warranty.
Short Description
55W LED Wallpack, Die-Cast Aluminum;Borosilicate Glass (Lens), 120;208;240;277 VAC
extra long description
RAB WP3LED55 WAL 55W COOL 120-277 W
Description
*DELISTED* 55W LED WALLPK 50K BRZ
Additional Information
Total Wattage
55 W
Equivalent Wattage
Up to 400 W (MH)
Brightness (Lumens)
6645 lm
average life
100000 h
Warranty
5 yr
Standards Met
UL Listed;DLC Listed;IESNA LM-79 & LM-80
package quantity
1 ct
lumens
7026
Manufacturer Information
Manufacturers Part Number
WP3LED55
Brand
Rab Lighting
GTIN
00019813306742
UPC
019813306742
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
LED WALLPACKS
Availability
Manufacturer Status
Inactive
Packaging
Weight
16.8 lb
Weight per each
16.8
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50 Hz;60 Hz
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat