WP3LED55 - *Delisted* 55W Led Wallpk 50K BRZ

Rab Lighting

  • $339.02 (Each)
  • $339.02 (Each)

Available from manufacturer.
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
WP3LED55
Manufacturer
Rab Lighting
Manufacturer's Part Number
WP3LED55
Description
*Delisted* 55W Led Wallpk 50K BRZ
Led Wallpack, Die-Cast Aluminum;Borosilicate Glass (Lens) Material, Bronze, 17 In Length, 10 In Width, 9 In Height, 100000 H Average Life, 5 Yr Warranty, 16.8 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
019813306742 / 00019813306742
Weight per unit
16.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$339.02 (Each)
Stock Availability
Plainview
0
Lubbock
0
All Stores
0
Resources
Other Links
 
 
WP3LED55 - Other
 
WP3LED55 - Other
 
WP3LED55 - Other
 
WP3LED55 - Other
Brochures
 
 
WP3LED55 - Brochure
Images
 
 
WP3LED55 - Small Image
 
WP3LED55 - Large Image
 
WP3LED55 - Large Image
 
WP3LED55 - Large Image
Attachments
 
 
WP3LED55 - Specification Sheet
 
WP3LED55 - Specification Sheet
 
WP3LED55 - Specification Sheet
Specifications Sheets
 
 
WP3LED55 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
0.46 A @ 120 V;0.29 A @ 208 V;0.25 A @ 240 V;0.22 A @ 277 V
Material
Die-Cast Aluminum;Borosilicate Glass (Lens)
Voltage Rating
120 V ac;208 V ac;240 V ac;277 V ac
Wattage
55
Material, Color, and Finish
Color
Bronze
Color Rendering Index
81
Color Temperature
5000 k
Finish
Bronze
Dimensions and Weight
Height
9 in;229 mm
Length
17 in;432 mm
Width
10 in;254 mm
Descriptions
Description
*DELISTED* 55W LED WALLPK 50K BRZ
Extra Long Description
RAB WP3LED55 WAL 55W COOL 120-277 W
Features
Available in 55W, 65W, 82W, and 110W models with up to 15,531 lumens and 144 LPW. Covered by RAB's 5-year, no-compromise warranty.
Long Description
LED Wallpack, Die-Cast Aluminum;Borosilicate Glass (Lens) Material, Bronze, 17 in Length, 10 in Width, 9 in Height, 100000 h Average Life, 5 yr Warranty, 16.8 lb
Product Type
Led Wallpack
Short Description
55W LED Wallpack, Die-Cast Aluminum;Borosilicate Glass (Lens), 120;208;240;277 VAC
Additional Information
Average Life
100000 h
Brightness (Lumens)
6645 lm
Equivalent Wattage
Up to 400 W (MH)
Lumens
7026
Package Quantity
1 ct
Standards Met
UL Listed;DLC Listed;IESNA LM-79 & LM-80
Total Wattage
55 W
Warranty
5 yr
Manufacturer Information
Brand
Rab Lighting
Manufacturers Part Number
WP3LED55
GTIN
00019813306742
UPC
019813306742
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
LED WALLPACKS
Availability
Manufacturer Status
Inactive
Packaging
Weight
16.8 lb
Weight per each
16.8
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50 Hz;60 Hz
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Lubbock Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of WP3LED55.
Jump To:

Similar Items

Similar items are close alternatives to WP3LED55, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat