WP3LED75L750U - *Delisted* 51W Led Traditional Wallpk 50K 7543LM

Rab Lighting Inc

  • $298.46 (Each)
  • $298.46 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WP3LED75L750U
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
WP3LED75L-750U
Description
*Delisted* 51W Led Traditional Wallpk 50K 7543LM
Rab WP3LED75L-750U WP3 7500LM 51W 5
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
019813489513 / 00019813489513
Weight per unit
16.4906 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$298.46 (Each)
Resources
Images
 
 
WP3LED75L750U - Large Image
 
WP3LED75L750U - Small Image
Other Links
 
 
WP3LED75L750U - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
Wattage
51
Material, Color, and Finish
Color
5000
fixture material
die-cast aluminum
Descriptions
Product Type
WP3 7500LM 51W 5000K Univ BZ
Description
*DELISTED* 51W LED TRADITIONAL WALLPK 50K 7543LM
Long Description
RAB WP3LED75L-750U WP3 7500LM 51W 5
Additional Information
average life
100000
lumens
7500
Manufacturer Information
Manufacturers Part Number
WP3LED75L-750U
Brand
RAB Lighting Inc
GTIN
00019813489513
UPC
019813489513
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
WALLPACKS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
16.4906
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat