WPLED104 - 104 Watt Led Wallpack

Rab Lighting Inc

  • $706.16 (Each)
  • $706.16 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WPLED104
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
WPLED104
Description
104 Watt Led Wallpack
Wall Packs 14159 Lumens Wpled 104W Bronze
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Wallpacks Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
019813041575 / 00019813041575
Weight per unit
27.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$706.16 (Each)
Resources
Images
 
 
WPLED104 - Small Image
 
WPLED104 - Large Image
Other Links
 
 
WPLED104 - Other
 
WPLED104 - Other
Attachments
 
 
WPLED104 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
104
Voltage Rating
120/277
Descriptions
Product Type
Wall PK 104W Cool 4X26W Bronze
Description
104 WATT LED WALLPACK
extra long description
RAB WPLED104 WALL PK 104W COOL 4X26
Long Description
Wall Packs 14159 Lumens Wpled 104W Bronze
Special Features
LED
Additional Information
average life
100000
lumens
14159
Manufacturer Information
Manufacturers Part Number
WPLED104
Brand
RAB Lighting Inc
GTIN
00019813041575
UPC
019813041575
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Wallpack
Packaging
Weight per each
27.05
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat