WPLED18 - 18W Led WLPK 50K

Rab Lighting Inc

  • $353.52 (Each)
  • $353.52 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WPLED18
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
WPLED18
Description
18W Led WLPK 50K
Wall Packs 2859 Lumens Wpled 18W Bronze
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Wallpacks Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
019813191027 / 00019813191027
Weight per unit
6.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$353.52 (Each)
Resources
Images
 
 
WPLED18 - Small Image
 
WPLED18 - Large Image
Attachments
 
 
WPLED18 - Specification Sheet
Other Links
 
 
WPLED18 - Other
 
WPLED18 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
Wattage
18
Descriptions
Description
18W LED WLPK 50K
Product Type
Wallpk 18W Cool W/ Backplate
Long Description
Wall Packs 2859 Lumens Wpled 18W Bronze
Special Features
Standard
extra long description
RAB WPLED18 WALLPK 18W COOL W/ BACK
Additional Information
average life
100000
lumens
2624
Manufacturer Information
Manufacturers Part Number
WPLED18
Brand
RAB Lighting Inc
GTIN
00019813191027
UPC
019813191027
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Wallpack
Packaging
Weight per each
6.8
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat