WPLED26 - 26W Wallpack Cool Led W/ Backplate & Junc Box Bron

Rab Lighting Inc

  • $423.05 (Each)
  • $423.05 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WPLED26
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
WPLED26
Description
26W Wallpack Cool Led W/ Backplate & Junc Box Bron
Wall Packs 3851 Lumens Wpled 26W Bronze
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Wallpacks Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
019813027258 / 00019813027258
Weight per unit
7.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$423.05 (Each)
Resources
Other Links
 
 
WPLED26 - Other
 
WPLED26 - Other
Attachments
 
 
WPLED26 - Specification Sheet
Images
 
 
WPLED26 - Small Image
 
WPLED26 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
Wattage
26
Descriptions
Description
26W WALLPACK COOL LED W/ BACKPLATE & JUNC BOX BRON
Product Type
Wallpk 26W Cool W/ Backpl
extra long description
RAB WPLED26 WALLPK 26W COOL W/ BACK
Long Description
Wall Packs 3851 Lumens Wpled 26W Bronze
Special Features
LED
Additional Information
lumens
3483
Manufacturer Information
Manufacturers Part Number
WPLED26
Brand
RAB Lighting Inc
GTIN
00019813027258
UPC
019813027258
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Wallpack
Packaging
Weight per each
7.2
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat