WPLED26PC - Wall Pack 26W Led Rab

Rab Lighting Inc

  • $470.00 (Each)
  • $470.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WPLED26PC
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
WPLED26/PC
Description
Wall Pack 26W Led Rab
Wall Packs 3851 Lumens Wpled 26W 120V Photocell Bronze
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Wallpacks Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
019813027395 / 00019813027395
Weight per unit
7.0548 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$470.00 (Each)
Resources
Images
 
 
WPLED26PC - Large Image
 
WPLED26PC - Small Image
Attachments
 
 
WPLED26PC - Specification Sheet
Other Links
 
 
WPLED26PC - Other
 
WPLED26PC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
26
Descriptions
Description
WALL PACK 26W LED RAB
Product Type
Wallpk 26W Cool W/ Backplt
Long Description
Wall Packs 3851 Lumens Wpled 26W 120V Photocell Bronze
Special Features
LED
extra long description
RAB WPLED26/PC WALLPK 26W COOL W/ B
Additional Information
lumens
3483
Manufacturer Information
Manufacturers Part Number
WPLED26/PC
Brand
RAB Lighting Inc
GTIN
00019813027395
UPC
019813027395
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Wallpack
Packaging
Weight per each
7.0548
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat