WPLED52 - Lpack Wallpack 52W Cool Led Bronze

Rab Lighting Inc

  • $597.19 (Each)
  • $597.19 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WPLED52
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
WPLED52
Description
Lpack Wallpack 52W Cool Led Bronze
Wall Packs 7392 Lumens Wpled 52W Bronze
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Wallpacks Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
019813029177 / 00019813029177
Weight per unit
17.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$597.19 (Each)
Resources
Images
 
 
WPLED52 - Small Image
 
WPLED52 - Large Image
 
WPLED52 - Video
Other Links
 
 
WPLED52 - Other
 
WPLED52 - Other
Attachments
 
 
WPLED52 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
Wattage
52
Descriptions
Description
LPACK WALLPACK 52W COOL LED BRONZE
Product Type
Wall 52W Cool Bronze
extra long description
RAB WPLED52 WALL 52W COOL BRONZE
Long Description
Wall Packs 7392 Lumens Wpled 52W Bronze
Special Features
LED
Additional Information
lumens
7392
media
Yes
Manufacturer Information
Manufacturers Part Number
WPLED52
Brand
RAB Lighting Inc
GTIN
00019813029177
UPC
019813029177
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Wallpack
Packaging
Weight per each
17.7
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat