WPTF42 - 47W CFL Tallpak W/Photocell

Rab Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WPTF42
Manufacturer
Rab Lighting
Manufacturer's Part Number
WPTF42
Description
47W CFL Tallpak W/Photocell
Tallpack 42W CFL QT HPF Poly Lens and 120V PC and Lamp Bronze
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111503 - Wall fixture
UPC/GTIN
019813175911 / 00019813175911
Weight per unit
4.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
WPTF42 - Small Image
 
WPTF42 - Large Image
Attachments
 
 
WPTF42 - Specification Sheet
Other Links
 
 
WPTF42 - Other
 
WPTF42 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
42W Triple
Ballast Type
Elec HPF QT
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Wattage
42 W
Material, Color, and Finish
Finish
Bronze
Descriptions
Description
47W CFL TALLPAK W/PHOTOCELL
Product Type
Tallpack 42W CFL QT HPF Poly Lens and 1
extra long description
RAB WPTF42 TALLPACK 42W CFL QT HPF
Long Description
TALLPACK 42W CFL QT HPF POLY LENS AND 120V PC AND LAMP BRONZE
Special Features
Zinc Plated Cold Rolled Steel
Manufacturer Information
Brand
Rab Lighting
Manufacturers Part Number
WPTF42
GTIN
00019813175911
UPC
019813175911
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
WALLPACKS
Packaging
Weight per each
4.5
Carton
1
Uses, Certifications, and Standards
Mounting
10 in
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat