WPTLED25D10PC2 - 25W Led Tall Pack

Rab Lighting Inc

  • $230.99 (Each)
  • $230.99 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WPTLED25D10PC2
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
WPTLED25/D10/PC2
Description
25W Led Tall Pack
Wall Packs 2588 Lumens Tallpack 25W 0-10V Dimming 277V Photocell Bronze
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Wallpacks Mark as Incorrect
Suggest a New Category
Classification
Outdoor Hid Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
019813423760 / 00019813423760
Weight per unit
6.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$230.99 (Each)
Resources
Images
 
 
WPTLED25D10PC2 - Large Image
 
WPTLED25D10PC2 - Small Image
Other Links
 
 
WPTLED25D10PC2 - Other
 
WPTLED25D10PC2 - Other
 
WPTLED25D10PC2 - Other
 
WPTLED25D10PC2 - Other
Attachments
 
 
WPTLED25D10PC2 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
25
Voltage Rating
277
Descriptions
Long Description
Wall Packs 2588 Lumens Tallpack 25W 0-10V Dimming 277V Photocell Bronze
Special Features
Photocell
Product Type
Tal 25W Cool 0-10V Dim 120-277
Description
25W LED TALL PACK
extra long description
RAB WPTLED25/D10/PC2 TAL 25W COOL 0
Additional Information
lumens
2588
Manufacturer Information
Manufacturers Part Number
WPTLED25/D10/PC2
Brand
RAB Lighting Inc
GTIN
00019813423760
UPC
019813423760
Taxonomies, Classifications, and Categories
Type
LED TALLPACKS
Category Description
Outdoor HID Lighting
Packaging
Weight per each
6.26
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat