X17XFU35 - 35/25/15W Led Flood 3K/4K/5K 120-277V Knuckle MNT

Rab Lighting Inc

  • $107.99 (Each)
  • $107.99 (Each)

  • $539.95 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
X17XFU35
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
X17XFU35
Description
35/25/15W Led Flood 3K/4K/5K 120-277V Knuckle MNT
Floodlights 1991-5034 Lumens X17 Adjustable 35/25/15W Field Adjustable CCT 5000/4000/3000K Knuckle Mount Bronze
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
192552002899 / 00192552002899
Weight per unit
2.72 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$107.99 (Each)
Standard Packaging
$539.95 (Per 5)
Resources
Other Links
 
 
X17XFU35 - Other
Images
 
 
X17XFU35 - Large Image
 
X17XFU35 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
Wattage
35/25/15
Material, Color, and Finish
Finish
Bronze
Descriptions
Long Description
FLOODLIGHTS 1991-5034 LUMENS X17 ADJUSTABLE 35/25/15W FIELD ADJUSTABLE CCT 5000/4000/3000K KNUCKLE MOUNT BRONZE
Description
35/25/15W LED FLOOD 3K/4K/5K 120-277V KNUCKLE MNT
Product Type
Flood Fa 35/25/15W 3/4/5K KN MT BZ
extra long description
RAB X17XFU35 Flood FA 35/25/15W 3/4
Additional Information
average life
100000
lumens
1991-5034
Manufacturer Information
Manufacturers Part Number
X17XFU35
Brand
RAB Lighting Inc
GTIN
00192552002899
UPC
192552002899
Taxonomies, Classifications, and Categories
Type
FLOODLIGHT
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Packaging
Weight per each
2.72
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat