X17XFU80 - 40/60/80W Led Flood 3K/4K/5K 120-277V Knuckle MNT

Rab Lighting Inc

  • $207.99 (Each)
  • $207.99 (Each)

  • $1,039.95 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
X17XFU80
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
X17XFU80
Description
40/60/80W Led Flood 3K/4K/5K 120-277V Knuckle MNT
Floodlights 5356-11509 Lumens X17 Adjustable 80/60/40W Field Adjustable CCT 5000/4000/3000K Knuckle Mount Bronze
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
192552004282 / 00192552004282
Weight per unit
5.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$207.99 (Each)
Standard Packaging
$1,039.95 (Per 5)
Resources
Images
 
 
X17XFU80 - Large Image
 
X17XFU80 - Small Image
Attachments
 
 
X17XFU80 - Specification Sheet
Brochures
 
 
X17XFU80 - Brochure
Other Links
 
 
X17XFU80 - Other
 
X17XFU80 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
Wattage
80/60/40
Material, Color, and Finish
Finish
Bronze
Descriptions
Product Type
Flood Fa 80/60/40W 3/4/5K STD KN/TRN BZ
extra long description
RAB X17XFU80 Flood FA 80/60/40W 3/4
Long Description
FLOODLIGHTS 5356-11509 LUMENS X17 ADJUSTABLE 80/60/40W FIELD ADJUSTABLE CCT 5000/4000/3000K KNUCKLE MOUNT BRONZE
Description
40/60/80W LED FLOOD 3K/4K/5K 120-277V KNUCKLE MNT
Additional Information
average life
100000
lumens
5356-11509
Manufacturer Information
Manufacturers Part Number
X17XFU80
Brand
RAB Lighting Inc
GTIN
00192552004282
UPC
192552004282
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Packaging
Weight per each
5.07
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat