X22150 - 75/100/125/150W Led Flood 3K/4K/5K Adj Beam SF+TRN

Rab Lighting Inc

  • $397.99 (Each)
  • $397.99 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
X22150
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
X22-150
Description
75/100/125/150W Led Flood 3K/4K/5K Adj Beam SF+TRN
X22 Flood 150/125/100/75W 3000K/4000K/5000K 7HX6V/6HX6V/5HX5V Slipfitter Photocell Bronze
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
192552032773 / 00192552032773
Weight per unit
13.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$397.99 (Each)
Resources
Images
 
 
X22150 - Small Image
 
X22150 - Large Image
Attachments
 
 
X22150 - Specification Sheet
Brochures
 
 
X22150 - Brochure
Other Links
 
 
X22150 - Other
 
X22150 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
75/100/125/150W LED FLOOD 3K/4K/5K ADJ BEAM SF+TRN
Long Description
X22 FLOOD 150/125/100/75W 3000K/4000K/5000K 7HX6V/6HX6V/5HX5V SLIPFITTER PHOTOCELL BRONZE
Product Type
FLD 150/125/100/75W 3K/4K/5K BZ
extra long description
RAB X22-150 FLD 150/125/100/75W 3K/
Manufacturer Information
Manufacturers Part Number
X22-150
Brand
RAB Lighting Inc
GTIN
00192552032773
UPC
192552032773
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Packaging
Weight per each
13.2
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat