X34100LTU - *Delisted* 87W Led Flood 50K 10000LM Trun Dim

Rab Lighting Inc

  • $215.49 (Each)
  • $215.49 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
X34100LTU
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
X34-100LT/U
Description
*Delisted* 87W Led Flood 50K 10000LM Trun Dim
Rab X34-100LT/U Flood 87W 10000LM 5
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
019813509747 / 00019813509747
Weight per unit
7.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$215.49 (Each)
Resources
Images
 
 
X34100LTU - Large Image
 
X34100LTU - Small Image
Other Links
 
 
X34100LTU - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
Wattage
87
Material, Color, and Finish
Color
Bronze
Descriptions
Long Description
RAB X34-100LT/U FLOOD 87W 10000LM 5
Special Features
7HX7V DISTRIBUTION
Product Type
Flood 87W 10000LM 5000K TRN Univ Dim BZ
Description
*DELISTED* 87W LED FLOOD 50K 10000LM TRUN DIM
Additional Information
lumens
10,000
Manufacturer Information
Manufacturers Part Number
X34-100LT/U
Brand
RAB Lighting Inc
GTIN
00019813509747
UPC
019813509747
Taxonomies, Classifications, and Categories
Type
FLOODLIGHT
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
7.9
Carton
1
Uses, Certifications, and Standards
Application
Outdoor
Mounting
TRUNNION
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat