X34150LSFU - *Phase Out* 130W Led Flood 50K 18500LM SLPFTR

Rab Lighting Inc

  • $255.99 (Each)
  • $255.99 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
X34150LSFU
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
X34-150LSF/U
Description
*Phase Out* 130W Led Flood 50K 18500LM SLPFTR
Rab X34-150LSF/U Flood 130W 15000LM
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
019813509808 / 00019813509808
Weight per unit
10.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$255.99 (Each)
Resources
Images
 
 
X34150LSFU - Large Image
 
X34150LSFU - Small Image
Other Links
 
 
X34150LSFU - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
Wattage
130
Material, Color, and Finish
Color
Bronze
Descriptions
Product Type
Flood 130W 15000LM 5000K SF Univ Dim BZ
Long Description
RAB X34-150LSF/U FLOOD 130W 15000LM
Special Features
7HX7V DISTRIBUTION
Description
*PHASE OUT* 130W LED FLOOD 50K 18500LM SLPFTR
Additional Information
lumens
15,000
Manufacturer Information
Manufacturers Part Number
X34-150LSF/U
Brand
RAB Lighting Inc
GTIN
00019813509808
UPC
019813509808
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
10.85
Carton
1
Uses, Certifications, and Standards
Application
Outdoor
Mounting
SLIPFITTER
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat