X34195LTU - *Delisted* 160W Led Flood 50K 120-277V Trun Dim

Rab Lighting Inc

  • $292.30 (Each)
  • $292.30 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
X34195LTU
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
X34-195LT/U
Description
*Delisted* 160W Led Flood 50K 120-277V Trun Dim
Rab X34-195LT/U Flood 160W 19500LM
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
019813509822 / 00019813509822
Weight per unit
11.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$292.30 (Each)
Resources
Images
 
 
X34195LTU - Large Image
 
X34195LTU - Small Image
Other Links
 
 
X34195LTU - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
Wattage
160
Material, Color, and Finish
Color
Bronze
Descriptions
Product Type
Flood 160W 19500LM 5000K TRN Univ Dim BZ
Description
*DELISTED* 160W LED FLOOD 50K 120-277V TRUN DIM
Special Features
7HX7V DISTRIBUTION
Long Description
RAB X34-195LT/U FLOOD 160W 19500LM
Additional Information
lumens
19,500
Manufacturer Information
Manufacturers Part Number
X34-195LT/U
Brand
RAB Lighting Inc
GTIN
00019813509822
UPC
019813509822
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
11.05
Carton
1
Uses, Certifications, and Standards
Application
Outdoor
Mounting
TRUNNION
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat