X34350SF - 160W-350W Led Flood 3K/4K/5K 27500-55500LM SLPFTR

Rab Lighting Inc

  • $998.00 (Each)
  • $998.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
X34350SF
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
X34-350SF
Description
160W-350W Led Flood 3K/4K/5K 27500-55500LM SLPFTR
Flood Fa 5000/4000/3000K 350W 120-277V W/ Slipfitter Bronze
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
192552024471 / 00192552024471
Weight per unit
27.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$998.00 (Each)
Resources
Images
 
 
X34350SF - Small Image
 
X34350SF - Large Image
Attachments
 
 
X34350SF - Specification Sheet
Other Links
 
 
X34350SF - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Flood Fa 5/4/3K 350W W/ Slipfitter BZ
extra long description
RAB X34-350SF FLOOD FA 5/4/3K 350W
Description
160W-350W LED FLOOD 3K/4K/5K 27500-55500LM SLPFTR
Long Description
FLOOD FA 5000/4000/3000K 350W 120-277V W/ SLIPFITTER BRONZE
Manufacturer Information
Brand
RAB Lighting Inc
Manufacturers Part Number
X34-350SF
GTIN
00192552024471
UPC
192552024471
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Packaging
Weight per each
27.2
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat