X34350T - 160W-350W Led Flood 3K/4K/5K 27500-55500LM Trun

Rab Lighting Inc

  • $970.00 (Each)
  • $970.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
X34350T
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
X34-350T
Description
160W-350W Led Flood 3K/4K/5K 27500-55500LM Trun
Flood Fa 5000/4000/3000K 350W 120-277V W/Trunnion Bronze
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
192552024501 / 00192552024501
Weight per unit
29.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$970.00 (Each)
Resources
Other Links
 
 
X34350T - Other
Images
 
 
X34350T - Large Image
 
X34350T - Small Image
Attachments
 
 
X34350T - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
RAB X34-350T FLOOD FA 5/4/3K 350W U
Product Type
Flood Fa 5/4/3K 350W Unv W/Trunnion BZ
Description
160W-350W LED FLOOD 3K/4K/5K 27500-55500LM TRUN
Long Description
FLOOD FA 5000/4000/3000K 350W 120-277V W/TRUNNION BRONZE
Manufacturer Information
Brand
RAB Lighting Inc
Manufacturers Part Number
X34-350T
GTIN
00192552024501
UPC
192552024501
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Packaging
Weight per each
29.2
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat