X34L - 70/80/90W Led Flood 3K/4K/5K SLPFTR 120/277V

Rab Lighting Inc

  • $258.98 (Each)
  • $258.98 (Each)

In-Stock: 38 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
X34L
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
X34L
Description
70/80/90W Led Flood 3K/4K/5K SLPFTR 120/277V
90W/80W/70W Slipfitter Bronze 3000K/4000K/5000K Selectable
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
192552033176 / 00192552033176
Weight per unit
5.82 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$258.98 (Each)
Stock Availability
Roswell
0 (Find nearest stock)
Lubbock
0
All Stores
38
Resources
Images
 
 
X34L - Large Image
 
X34L - Video
Brochures
 
 
X34L - Brochure
Attachments
 
 
X34L - Specification Sheet
Other Links
 
 
X34L - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
70/80/90W LED FLOOD 3K/4K/5K SLPFTR 120/277V
Extra Long Description
RAB X34L 908070W SLIP FIT BRONZE 3/
Long Description
90W/80W/70W SLIPFITTER BRONZE 3000K/4000K/5000K SELECTABLE
Product Type
908070W Slip Fit Bronze 3/4/5K 0-10V
Additional Information
Media
Yes
Manufacturer Information
Brand
RAB Lighting Inc
Manufacturers Part Number
X34L
GTIN
00192552033176
UPC
192552033176
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Packaging
Weight per each
5.82
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat