X34S - 20/25/35W Led Flood 3K/4K/5K Knuckle 120/277V

Rab Lighting Inc

  • $120.49 (Each)
  • $120.49 (Each)

In-Stock: 188 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
X34S
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
X34S
Description
20/25/35W Led Flood 3K/4K/5K Knuckle 120/277V
35W/25W/20W Knuckle Bronze 3000K/4000K/5000K Selectable
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
192552033121 / 00192552033121
Weight per unit
1.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$120.49 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
188
Resources
Images
 
 
X34S - Large Image
 
X34S - Video
Attachments
 
 
X34S - Specification Sheet
Other Links
 
 
X34S - Other
Brochures
 
 
X34S - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
20/25/35W LED FLOOD 3K/4K/5K KNUCKLE 120/277V
Extra Long Description
RAB X34S 352520W KNUCKLE BRONZE 3/4
Long Description
35W/25W/20W KNUCKLE BRONZE 3000K/4000K/5000K SELECTABLE
Product Type
352520W Knuckle Bronze 3/4/5K or 277V
Additional Information
Media
Yes
Manufacturer Information
Brand
RAB Lighting Inc
Manufacturers Part Number
X34S
GTIN
00192552033121
UPC
192552033121
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Packaging
Weight per each
1.25
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat