YBLED26PCT - *Delisted* 26W Led D-D Yrdblstr 5K Gry W/TWSTLK PC

Rab Lighting Inc

  • $225.40 (Each)
  • $225.40 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
YBLED26PCT
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
YBLED26/PCT
Description
*Delisted* 26W Led D-D Yrdblstr 5K Gry W/TWSTLK PC
Area Lights 3685 Lumens Ybled 26W Wall Mount 5000K Twistlock Photocell Silver Gray
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
019813196619 / 00019813196619
Weight per unit
6.88 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$225.40 (Each)
Resources
Images
 
 
YBLED26PCT - Small Image
 
YBLED26PCT - Large Image
Attachments
 
 
YBLED26PCT - Specification Sheet
Other Links
 
 
YBLED26PCT - Other
 
YBLED26PCT - Other
 
YBLED26PCT - Other
 
YBLED26PCT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
Wattage
26
Material, Color, and Finish
Color
Silver Gray
color temperature
5000K Cool
Descriptions
Product Type
Yrdblstr 26W CL Led 120V 277V PCT SLVGR
extra long description
RAB YBLED26/PCT YRDBLSTR 26W CL LED
Description
*DELISTED* 26W LED D-D YRDBLSTR 5K GRY W/TWSTLK PC
Long Description
Area Lights 3685 Lumens Ybled 26W Wall Mount 5000K Twistlock Photocell Silver Gray
Special Features
Photocell
Additional Information
lumens
3265
Manufacturer Information
Manufacturers Part Number
YBLED26/PCT
Brand
RAB Lighting Inc
GTIN
00019813196619
UPC
019813196619
Taxonomies, Classifications, and Categories
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Type
ROADWAY
Packaging
Weight per each
6.88
Carton
1
Uses, Certifications, and Standards
Application
Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat