1042 - Rac 1/2" Ko Seal

Raco

  • $2.04 (Each)
  • $2.04 (Each)

Availability: Currently Out Of Stock
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
1042
Manufacturer
Raco
Manufacturer's Part Number
1042
Description
Rac 1/2" Ko Seal
One-Piece Knockout Seals, Steel, 1/2 In. Trade Size
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/EAN/GTIN
050169010426 / 0050169010426 / 00050169010426
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.04 (Each)
Resources
Images
 
 
1042 - Small Image
 
1042 - Large Image
Attachments
 
 
1042 - Specification Sheet
Other Links
 
 
1042 - Other
 
1042 - Other
 
1042 - Other
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
Steel
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
0.282 in x 1.050 in x 1.050 in
Descriptions
Long Description
One-Piece Knockout Seals, Steel, 1/2 In. Trade Size
Product Type
Commercial Fittings
Construction
ONE PIECE
Special Features
Zinc electro plated
extra long description
RACO 1042 KNOCKOUT SEAL 1/2 IN STEE
Description
RAC 1/2" KO SEAL
Additional Information
pallet quantity
75000
fitting type
Knockout Seals
Manufacturer Information
Manufacturers Part Number
1042
Brand
RACO
GTIN
00050169010426
UPC
050169010426
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Knockout Seal
Packaging
Weight per each
0.01
Carton
1
Uses, Certifications, and Standards
Application
Electrical
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1042.
Jump To:

Cross Referenced

These items are similar to 1042 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1042 Raco 00050169010426
S-50 Appleton Electric 00781381666909
900 Arlington 00018997009005
1691 Bridgeport Fittings 00781747016911
335 Eaton Crouse-Hinds 00784564103352
KO50 LH Dottie 00781002160007
SNAP50 Garvin Industries 00785592410320
60795B Halex 00051411607951
150 Madison Electric 00784297392504
90020 Minerallac 00085937900203
40111 Mulberry 00095327401111
KO-50 Neer 00687855400508
KO-50-S O-Z Gedney 00783126318807
20 Producto Electric Corp. 00785244102009
BL-111 Thomas & Betts 00785991403107
KO50 Topaz 00751338207806

* All prices subject to change.

Begin Live Chat