1483 - Rac 3/4" Emt-FLX Combo CPLG

Raco

  • $15.09 (Each)
  • $15.09 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1483
Manufacturer
Raco
Manufacturer's Part Number
1483
Description
Rac 3/4" Emt-FLX Combo CPLG
Flex to Emt Couplings, Screw-In/Compression Die Cast Zinc, 3/4 In.Tradesize
Slang Terms

Suggest a New Term
Categories
Emt to Flex MC Combination Fit - Die Cast Set Screw Emt to Flex Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
050169014837 / 00050169014837
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.09 (Each)
Resources
Images
 
 
1483 - Small Image
 
1483 - Large Image
Attachments
 
 
1483 - Specification Sheet
Other Links
 
 
1483 - Other
 
1483 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Length
1.797
Descriptions
Long Description
Flex to EMT Couplings, Screw-in/Compression Die Cast Zinc, 3/4 In.TradeSize
Product Type
Commercial Fittings
Special Features
Rugged metallic construction
extra long description
RACO 1483 COUPLING COMB FLEX - EMT
Description
RAC 3/4" EMT-FLX COMBO CPLG
Additional Information
Inside Diameter
.8125
pallet quantity
10000
fitting type
Couplings
Conduit Type
Flexible Metal Conduit
installation type
Screw
Manufacturer Information
Manufacturers Part Number
1483
Brand
RACO
GTIN
00050169014837
UPC
050169014837
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Compression, Flex to EMT
Trade Size
Trade Size
3/4 in EMT to 3/4 in Flex
Packaging
Weight per each
0.11
Carton
1
Uses, Certifications, and Standards
Application
Electrical
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat